SPARTEX 854679 CHAIN SLING 4 LEGS D.8 4 25 15.6KG
Chain sling 4 legs. clevis hook with automatic locking
See technical informationSee documentsReferences
Spartex:854679
Rubix:217A4924
EAN:3660338103018





Documents
Product details : SPARTEX 854679 CHAIN SLING 4 LEGS D.8 4 25 15.6KG
Grade 80 A8 chain.
Welded hardened steel chain..
Operating temperature: -40 °C / +200 °C.
Traceability guaranteed at 100% thanks to the marking plate.
Plastic bucket and cardboard packaging for ref. 854687 & 854691 Standard: EN818-4
Welded hardened steel chain..
Operating temperature: -40 °C / +200 °C.
Traceability guaranteed at 100% thanks to the marking plate.
Plastic bucket and cardboard packaging for ref. 854687 & 854691 Standard: EN818-4
Technical specifications
Attributes
| Model | chain sling 4 legs |
|---|---|
| Diameter | 8 mm |
| Chain length | 2000 m |
| Type of hook | self-locking hook |
| End | without |
| Safe working load SWL | 4250 kg |
| Weight | 15.6 kg |
Show UNSPSC/ECL@SS
£ 269.02 excl. VAT
/ Each
£ 322.82 incl. VAT
- Usually arrives within 14 working days
