References
SMC:AKH04B-01S
Rubix:106A8970
Manufacturer :00000790
EAN:3618035587396

Documents
Product details : SMC AKH04B-01S CHECK VALVE
Series AK/AKH/AKB check valves offer various configurations to provide design solutions based on operating conditions. The series is compact and lightweight with low cracking pressure. The AKH with one-touch fitting, straight type, is easily installed in pipelines, while the male connector type can be mounted directly onto equipment. The bushing type AKB can be used in applications with splashing coolant and spatter, etc.
•Male connector type
•Easily mounted onto equipment
•One-touch fittings
•Compact and light weight
•Low cracking pressure (0.005MPa)
•Can be used for vacuum (-100kPa)
Applicable Tube OD: Ø4mm
Free Flow Direction: B (One-touch Fitting to Male Thread)
Port Size: 01S (1/8 + Sealant)
•Easily mounted onto equipment
•One-touch fittings
•Compact and light weight
•Low cracking pressure (0.005MPa)
•Can be used for vacuum (-100kPa)
Applicable Tube OD: Ø4mm
Free Flow Direction: B (One-touch Fitting to Male Thread)
Port Size: 01S (1/8 + Sealant)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x25x12 mm |
|---|---|
| Logistic Weight | 9 g |
| Material | pbt (body) |
| Connection | r 1/8 male |
| Max. service pressure | 10 bar |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
| Inner diameter | 9.3 mm |
| Type | half-union type check valve with one-touch tube fitting |
| Flow | 200 l/min |
Show UNSPSC/ECL@SS
£ 9.59 excl. VAT
/ Each
£ 11.51 incl. VAT
- Delivery usually within ( 4 ) days