References
Aventics:R412010751
Rubix:232A1039
Manufacturer :R412010751

Documents
Product details : AVENTICS R412010751 VALVE
Strengths
•Internal thread / Internal thread
Technical specifications
Attributes
| Material | brass |
|---|---|
| Max. service pressure | 10 bar |
| Max. temperature | 70 °C |
| Min. temperature | -18 °C |
Show UNSPSC/ECL@SS
£ 90.15 excl. VAT
/ Each
£ 108.18 incl. VAT
- Usually arrives within 14 working days
