SMC INA-14-47-04 STAINLESS CHECK VALVE
Check valves INA-14/XTO-674
See technical informationSee documentsReferences
SMC:INA-14-47-04
Rubix:123A7182
Manufacturer :INA-14-47-04
EAN:3618036080438

Documents
Product details : SMC INA-14-47-04 STAINLESS CHECK VALVE
The issue of water and air backflow in areas susceptible to corrosion and rust has been resolved with our latest check valves. The INA-14 and XTO-674 Series come in brass or stainless steel body materials with rubber seals of NBR, FKM or CR (Chloroprene rubber). They can be used across a wide range of applications and can cope with extreme conditions, resisting ambient and fluid temperatures as high as 80°C and as low as -30°C. Cost savings are also achieved thanks to a minimum operating pressure of 0.01MPa. Highly flexible, they can be used with both vacuum and oscillation measures and are available in four port sizes, 1/8", 1/4", 3/8" and 1/2" and a range of weights from 20g to 280g.
•Body material: Brass/Stainless steel (Main parts: Stainless steel).
•Low cracking pressure: 0.01 MPa.
•High temperature: 80°C.
•Low temperature: -5°C.
•Rubber material: NBR/FKM.
Seal/Material: 47 (NBR/Stainless steel)
Port Size: 04 (Rc 1/2)
•Low cracking pressure: 0.01 MPa.
•High temperature: 80°C.
•Low temperature: -5°C.
•Rubber material: NBR/FKM.
Seal/Material: 47 (NBR/Stainless steel)
Port Size: 04 (Rc 1/2)
Technical specifications
Attributes
| Logistic Weight | 222 g |
|---|---|
| Material | sus303 |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 86.77 excl. VAT
/ Each
£ 104.12 incl. VAT
- Delivery usually within ( 4 ) days