Quick Exhaust Valve
Material | die-cast aluminium, die-cast zinc (housing);nbr (seals) |
---|
Material | die-cast aluminium, die-cast zinc (housing);nbr (seals) |
---|---|
Max. service pressure | 10 bar |
Max. temperature | 60 °C |
Min. temperature | -10 °C |
Delivery usually within ( 11 ) days