References
SMC:EAKM3000-F02
Rubix:2602041
Manufacturer :00051306
EAN:3618031907570

Product details : SMC EAKM3000-F02 CHECK VALVE
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 48x53x34 mm |
|---|---|
| Logistic Weight | 100 g |
| Connection | g 1/4 |
| Max. service pressure | 7 bar |
Show UNSPSC/ECL@SS
£ 25.24 excl. VAT
/ Each
£ 30.29 incl. VAT
- Delivery usually within ( 4 ) days