References
SMC:AKB03B-03S
Rubix:120A4659
Manufacturer :00000776
EAN:3618035587525

Technical specifications
| Material | electroless nickel-plated brass |
|---|---|
| Connection | steckverbindung (one-touch) → gewinde r |
Documents
Product details : SMC AKB03B-03S CHECK VALVE
Series AK/AKH/AKB check valves offer various configurations to provide design solutions based on operating conditions. The series is compact and lightweight with low cracking pressure. The AKH with one-touch fitting, straight type, is easily installed in pipelines, while the male connector type can be mounted directly onto equipment. The bushing type AKB can be used in applications with splashing coolant and spatter, etc.
•Bushing type
•Can be used in applications with splashing
•coolant and spatter, etc
•Compact and light weight
•Low cracking pressure (0.005MPa)
•Can be used for vacuum (-100kPa)
Body Size: 03 (3/8)
Free Flow Direction: B (Female Thread to Male Thread)
Port Size: 03S (3/8 + Sealant)
•Can be used in applications with splashing
•coolant and spatter, etc
•Compact and light weight
•Low cracking pressure (0.005MPa)
•Can be used for vacuum (-100kPa)
Body Size: 03 (3/8)
Free Flow Direction: B (Female Thread to Male Thread)
Port Size: 03S (3/8 + Sealant)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x45x25 mm |
|---|---|
| Logistic Weight | 90 g |
| Material | electroless nickel-plated brass |
| Connection | steckverbindung (one-touch) → gewinde r |
| Max. service pressure | 10 bar |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
| Inner diameter | 9.5 mm |
Show UNSPSC/ECL@SS
£ 21.35 excl. VAT
/ Each
£ 25.62 incl. VAT
- Delivery usually within ( 4 ) days