TEGERA 12930 CHEMICAL PROTECTION GLOVE 11 2XL
Chemical protection glove TEGERA 12930
See technical informationSee documentsReferences
Tegera:12930-11
Rubix:386A0273
EAN:7392626068384

Documents
Product details : TEGERA 12930 CHEMICAL PROTECTION GLOVE 11 2XL
Double-dipped PVC chemical protection glove with a regular sleeve. It withstands contact heat up to 100°C/212°F, offers a good grip in oil, features a knitted lining, is phthalate-free, and has a 0.2 mm/7,8 mil chemical protection layer. Pre-curved fingers, a comfortable and soft design, lead to less hand fatigue and improved work efficiency
Comfortable chemical protection glove with heat protection and good grip in oil.
Strengths
Protection against chemicals,Withstands contact heat up to 100°C,Phthalate-free,Pre-curved fingers,Oil and grease resistant,Waterproof
Applications
Building and construction,HVAC installation,Construction,Soil preparation,Concrete work,Mining,Agricultural work,Forest work,Marine work,Fishing industry work,Fishing,Petro-chemical work,Chemical work,Chemical technology work,Laboratory work,Paper industry work,Decontamination,Sanitation
Technical specifications
Attributes
| Size | 11 |
|---|---|
| Length | 300 mm |
| Chemical protection value | akl |
| Main material | nylon |
Show UNSPSC/ECL@SS
£ 328.94 excl. VAT
/ Each
£ 394.73 incl. VAT
- Usually arrives within 14 working days
