ANSELL 37-676 ALPHATEC SOLVEX FLOCKED NITRILE GLOVES GRN SIZE 11

AlphaTec Solvex 37676

See technical information
References
Ansell:37-676 11
Rubix:207A6622
Manufacturer :37676110
EAN:0076490497828
ANSELL Gloves SOL-VEX 37-676 MT 11
brand logo
brand logo
brand logo
brand logo
Technical specifications
Size11
Length330 mm
Chemical protection valuejklopt
See all Specifications

Product details : ANSELL 37-676 ALPHATEC SOLVEX FLOCKED NITRILE GLOVES GRN SIZE 11


    • Combining ruggedness and chemical resistance, protects workers' hands exposed to a greater variety of chemical hazards       
    • High performance nitrile compound providing an outstanding combination of chemical resistance and strength ,for optimal results in wet or dry work environments
    • The glove offers a far  superior snag, puncture and abrasion protection compared with rubber or neoprene gloves
    • High levels of flexibility, comfort and dexterity
    • Will not swell, weaken or degrade, and does not promote contact dermatitis

    Strengths

    • Designed to deliver optimal results in wet or dry work environments where chemical resistance is crucial
    • Fully reusable, with an unequaled abrasion resistance
    • Provides superb comfort for the wearer
    • FDA Food Approved
    • Reversed lozenge finish further enhancing levels of grip

    Applications

    Delivery of parts to production line|All food processing applications that have food contact|Forging operations|General pumping work|Handling incoming goods|Filling, blending and charging of raw materials|Opening and draining pumps valves or lines|Loading and unloading of proces equipment|Transferring liquids and solids between vessels and tanks and process equipment|Supervision of running operation|Handling outgoing goods: cans, vessels, bulkpack and cartons|Testing|Opening furnaces draining pumps valves or lines and crackers BTX process|Painting or cleaning tools or robots
    brand logo
    brand logo
    brand logo
    brand logo

    Technical specifications


    Attributes
    Logistic Weight85 g
    Size11
    Length330 mm
    Chemical protection valuejklopt
    Main materialnitrile
    Colourgreen
    Thickness0.43 mm
    Materialnitrile
    Show UNSPSC/ECL@SS
    £ 3.06 excl. VAT
    / Each
    £ 3.67 incl. VAT
    • In stock: Next day delivery

    Size

    Select variants (5)