SHOWA 772 NBR CHEMICAL PROTECTION GAUNTLET YELLOW 10/XL
Chemical Protection Glove
See technical informationSee documentsReferences
Showa:772-10
Rubix:80341857
Manufacturer :772-10
EAN:4901792015288

Technical specifications
| Size | 10 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
Documents
Product details : SHOWA 772 NBR CHEMICAL PROTECTION GAUNTLET YELLOW 10/XL
Full nitrile coating, with extra nitrile coating on the hand over cotton/polyester liner with extended sleeve and elasticated border
Strengths
•Fully coated, extra coating over entire hand
Extended sewn sleeve, elasticated border
Rough finish over entire surface
Antibacterial and anti-odor treatment
Anatomical shape
Cut and sewn
Eyelet for ventilation and hanging
Extended sewn sleeve, elasticated border
Rough finish over entire surface
Antibacterial and anti-odor treatment
Anatomical shape
Cut and sewn
Eyelet for ventilation and hanging
Applications
Chemical spray and treatment;Laboratory, pharma & analysis;Water/Sewage treatment;Light chemical handling in agriculture, horticulture;Painting & spray workshops;Coating preparation;Pool /Pond Maintenance
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
| Main material | cotton |
| Usage environment | oily or greasy |
| Packaging | 6 pairs polybag;12 polybags case;72 pairs case |
| Material | cotton;polyester |
| Length | 650 mm |
Show UNSPSC/ECL@SS
£ 17.65 excl. VAT
/ Each
£ 21.18 incl. VAT
- In stock: Next day delivery