POLYCO MT3 MULTI-TASK 3FINGER LEATHER PVC GLOVES 2141X BLK/GREY SIZE 9


POLYCO MT3 MULTITASK 3 FINGER REINFORCED GLOVES PK1

References
polyco healthline:MT3/09
rubix:1370506
ean:05010699825551
brand logo
brand logo
Technical specifications
Size9
CoatingPolyvinyl chloride (PVC)
Abrasion resistance level2
See all Specifications

Product details : POLYCO MT3 MULTI-TASK 3FINGER LEATHER PVC GLOVES 2141X BLK/GREY SIZE 9


Blend of synthetic leathers with PVC reinforced fingertips, inner palm and three open fingers. Flexible: Close fitting design ensures maximum user dexterity and touch screen functionality. Comfortable: Combination of materials offers excellent in-use comfort.
Stretch: Materials flex in conjunction with the hand’s natural movement. Protection: Reinforced areas on palm and finger tips ensure added protection in key areas. Fit: Adjustable Hook & Loop wrist strap for a secure fit.
Standard : EN388_2141X
Colour :Grey/Black

Technical specifications


Attributes
Size9
CoatingPolyvinyl chloride (PVC)
Abrasion resistance level2
Main materialLeather
Cuff stylehook & loop
Length220 mm
MaterialBlend synthetic leathers
Show UNSPSC/ECL@SS
£ 11.56 excl. VAT
/ Each
£ 13.87 incl. VAT
  • Usually arrives within 14 working days