References
Bahco:K560F-6
Rubix:211A6154
EAN:7314151825362

Product details : BAHCO K560F-6 POWER SOCKET ACCESSORY 3/4IN
Spring steel
To be used in impact sockets and accessories
For maximum safety use clamping springs
To be used in impact sockets and accessories
For maximum safety use clamping springs
Strengths
Safety Clamping Springs for 3/8" Impact Socket
Technical specifications
Attributes
| Logistic Weight | 7 g |
|---|---|
| Diameter | 19.05 mm |
| Material/finishing | steel |
| Drive Size | 3/4' |
Show UNSPSC/ECL@SS
£ 4.71 excl. VAT
/ Each
£ 5.65 incl. VAT
- Delivery usually within ( 14 ) days
