230mm TCT Industrial Circular Saw
Voltage | 110 V |
---|---|
Diameter | 230 mm |
Cutting depth | 83 mm |
Voltage | 110 V |
---|---|
Diameter | 230 mm |
Cutting depth | 83 mm |
Speed | 2700 rpm |
Power | 1750 W |
Weight | 8.6 kg |
Height | 510 mm |
Length | 460 mm |
Width | 340 mm |
Usually arrives within 14 working days