SMC KQ2K10-02AS-X35 ONE-TOUCH FITTING


45° Male Elbow

References
smc:KQ2K10-02AS-X35
rubix:2604080
brand logo
brand logo
Technical specifications
MaterialC3604, PBT, PP (Body);C3604 (Stud);304 Stainless Steel (Chuck);304 Stainless Steel, C3604, PBT (Guide);POM (Collet and Release Button);NBR (Seal);304 Stainless Steel, NBR (Gasket)
Connection 11/4
See all Specifications

Product details : SMC KQ2K10-02AS-X35 ONE-TOUCH FITTING


KQ2 one-touch, metric and inch size fittings are available in a wide variety of sizes, body styles and thread types. The specially designed packing provides positive sealing under pressure without the reduced flow common with compression fittings. The KQ2 release collar releases both the chuck and collet to provide a low disconnection force for easy removal of the tubing.

Strengths

•Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa

Technical specifications


Attributes
Logistic Weight26 g
MaterialC3604, PBT, PP (Body);C3604 (Stud);304 Stainless Steel (Chuck);304 Stainless Steel, C3604, PBT (Guide);POM (Collet and Release Button);NBR (Seal);304 Stainless Steel, NBR (Gasket)
Connection 11/4
Connection 210
Show UNSPSC/ECL@SS
£ 9.04 excl. VAT
/ Each
£ 10.85 incl. VAT
  • Delivery usually within ( 4 ) days