SMC KQ2L06-G02A ONE-TOUCH FITTING


KQ2 One-touch Male Elbow

References
smc:KQ2L06-G02A
rubix:123A6170
brand logo
brand logo
Technical specifications
MaterialC3604, PBT, PP, 303 Stainless Steel (Body);C3604 (Thread Portion), 303 Stainless Steel (Thread Portion) (Stud);304 Stainless Steel (Chuck, Guide);POM (Release Button);NBR (Seal, O-Ring);304 Stainless Steel, NBR (Gasket)
Connection 16 mm
See all Specifications

Product details : SMC KQ2L06-G02A ONE-TOUCH FITTING


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Union elbow.
•Applicable Tubing O.D.: ø2, ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: M3, M5, M6, 1/8, 1/4, 3/8, 1/2, 1/16, 10-32 UNF.

Applicable Tube O.D.: ø 6
Port Size: G 1/4
Thread Material /
Surface Treatment: A (Brass)
Option: None
Sealant: None (Except for Port Sizes
Release Button: Round Type

Strengths

Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube

Technical specifications


Attributes
Logistic Weight17 g
MaterialC3604, PBT, PP, 303 Stainless Steel (Body);C3604 (Thread Portion), 303 Stainless Steel (Thread Portion) (Stud);304 Stainless Steel (Chuck, Guide);POM (Release Button);NBR (Seal, O-Ring);304 Stainless Steel, NBR (Gasket)
Connection 16 mm
ProfileKQ2
Connection 21/4 in
Min. temperature-5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 3.33 excl. VAT
/ Each
£ 4.00 incl. VAT
  • Delivery usually within ( 4 ) days