References
Festo:TCK-3/8-PK-9
Rubix:122A8369
Manufacturer :4490
EAN:4052568018962

Technical specifications
| Material | die-cast zinc (housing);aluminium (nut) |
|---|---|
| Connection 1 | g 3/8 |
Documents
Product details : FESTO 4490 T QUICK CONNECTOR TCK-3/8-PK-9
T quick connector TCK-3/8-PK-9 Swivelling with 2 sealing rings. Nominal size=8 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Pneumatic Connection=(* G3/8, * PK-9 with union Nut), Materials note=Conforms to RoHS
Technical specifications
Attributes
| Logistic Weight | 87,71 g |
|---|---|
| Material | die-cast zinc (housing);aluminium (nut) |
| Connection 1 | g 3/8 |
Show UNSPSC/ECL@SS
£ 21.60 excl. VAT
/ Each
£ 25.92 incl. VAT
- Delivery usually within ( 16 ) days