FESTO 153191 PUSH-IN T-FITTING QSTF-1/2-12-B


Push-In T-Fitting

References
festo:QSTF-1/2-12-B
rubix:118A1055
manufacturer :153191
ean:4052568032753
QSTF-1/2-12-B Push-in T-fitting
brand logo
Technical specifications
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1r 1/2
See all Specifications

Product details : FESTO 153191 PUSH-IN T-FITTING QSTF-1/2-12-B


Push-in T-fitting QSTF-G1/4-8 360° orientable, male and female thread with external Hexagon. Size=Standard, Nominal size=4,4 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistics dimensions (L x W x H)62x55x32 mm
Logistic Weight99,35 g
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1r 1/2
Profilestandard
Connection 212
Show UNSPSC/ECL@SS
£ 13.56 excl. VAT
/ Each
£ 16.27 incl. VAT
  • Delivery usually within ( 11 ) days