FESTO 558772 PUSH-IN CONNECTOR NPQM-D-Q8-S10-P10


Push-In Connector

References
festo:NPQM-D-Q8-S10-P10
rubix:116A7922
manufacturer :558772
ean:4052568055110
NPQM-D-Q8-S10-P10 Push-in connector
brand logo
Technical specifications
MaterialBrass (Housing);NBR (Seal)
See all Specifications

Product details : FESTO 558772 PUSH-IN CONNECTOR NPQM-D-Q8-S10-P10


Push-in connector NPQM-D-Q8-S10-P10 Size=Standard, Nominal size=7 mm, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com)

Technical specifications


Attributes
Logistic Weight15,37 g
MaterialBrass (Housing);NBR (Seal)
ProfileStandard
Connection 28
Show UNSPSC/ECL@SS
£ 55.70 excl. VAT
/ 10 pieces
£ 66.84 incl. VAT
  • Delivery usually within ( 11 ) days