References
IMI Norgren:100191010
Rubix:118A2311
Manufacturer :100191010


Technical specifications
| Material | nickel-plated brass |
|---|---|
| Connection 1 | pipe ø10 mm (bore) |
Product details : NORGREN 100191010 PFIT 10MM STEM TAIL PIECE ADPT
T-Connection 10 - 10 Pneufit C
Pneufit Stem tailpiece adaptor Ø10x10mm 100191010
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | pipe ø10 mm (bore) |
| Profile | straight |
| Connection 2 | pipe ø10 mm (bore) |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 3.98 excl. VAT
/ Each
£ 4.78 incl. VAT
- Usually arrives within 14 working days