TAPER LOCK BUSH CAST IRON 3535 X 1.3/4 INCH BORE IMPERIAL SERIES

Clamping bush

See technical information
References
Fenner:3535X1.3/4-FEN
Rubix:405A9727
Manufacturer :019R0112
brand logo
Technical specifications
Taper bush3535
Materialcast iron (gg25)
See all Specifications

Product details : TAPER LOCK BUSH CAST IRON 3535 X 1.3/4 INCH BORE IMPERIAL SERIES


Fenner Taper Lock® bushes are machined in cast iron and steel and are available in a full range of both metric and Imperial bores and keyways. They have the equivalent to a shrink-on fit on uniform load applications and offer complete ease of installation and removal. The special 4-hole feature on Fenner Taper Lock® bushes is a feature for balanced assemblies.
Taper Lock® bush Inch Bore 3535-1.3/4

Technical specifications


Attributes
Taper bush3535
Materialcast iron (gg25)
Keyway width9.525 mm
Torque setting112.98 N.m
Bushing length88.9 mm
Drill hole diameter (inches)1-3/4 ''
Reaming diameter44.45 mm
Weight6055.46 g
Show UNSPSC/ECL@SS
£ 51.04 excl. VAT
/ Each
£ 61.25 incl. VAT
  • Delivery usually within ( 2 ) days