MECALINE 5050-110 TAPER LOCK BUSH TO SUIT 110MM SHAFT


Mecaline Taper Bush Metric Bore

References
mecaline:MA5050110
rubix:203A6066
manufacturer :857092
ean:3660338123580
brand logo
brand logo
Technical specifications

Product details : MECALINE 5050-110 TAPER LOCK BUSH TO SUIT 110MM SHAFT


Mecaline Taper bushes offer an ideal means of shaft fixing for most applications. They are simple to use and are available in a full range of metric sizes.
TAPER BUSH 5050 BORE 110

Strengths

GG 25 Cast Iron, provided boxed with 3 cap head screws

Applications

For fixing power transmission components, V-Pulleys, Timing pulleys, Couplings, Sprockets

Technical specifications


Attributes
Taper bush5050
Keyway width28 mm
Torque setting272 N.m
Bushing length127 mm
MaterialCast iron GG25
Reaming diameter110 mm
Show UNSPSC/ECL@SS
£ 116.56 excl. VAT
/ Each
£ 139.87 incl. VAT
  • Usually arrives within 14 working days