FENNER TAPER LOCK BUSH CAST IRON 2012 X 28MM BORE METRIC SERIES
Clamping bush
See technical informationReferences
Fenner:2012X28-FEN
Rubix:406A2561
Manufacturer :029K0028

Product details : FENNER TAPER LOCK BUSH CAST IRON 2012 X 28MM BORE METRIC SERIES
Fenner Taper Lock® bushes are machined in cast iron and steel and are available in a full range of both metric and Imperial bores and keyways. They have the equivalent to a shrink-on fit on uniform load applications and offer complete ease of installation and removal. The special 4-hole feature on Fenner Taper Lock® bushes is a feature for balanced assemblies.
Taper Lock® bush Metric Bore 2012-28
Technical specifications
Attributes
| Taper bush | 2012 |
|---|---|
| Material | cast iron (gg25) |
| Keyway width | 8 mm |
| Torque setting | 30 N.m |
| Bushing length | 38.1 mm |
| Reaming diameter | 28 mm |
| Weight | 700 g |
Show UNSPSC/ECL@SS
£ 9.57 excl. VAT
/ Each
£ 11.48 incl. VAT
- Delivery usually within ( 2 ) days
