Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE A48 A Section Wrapped V Belt
MECALINE A48 A Section Wrapped V Belt
Classical V Belt A Section
References
mecaline:
A48
rubix:
45035014
manufacturer :
867755
ean:
3660338216787
Technical specifications
Profile
A/13
Belt designation
A48
Interior length
1219
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE A48 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - Oil resistant and Anti-Static - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
A/13
Belt designation
A48
Interior length
1219
mm
Upper width
13
mm
Height
8
mm
Pitch length
1249
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.78
excl. VAT
/
Each
£
5.74
incl. VAT
Sold out
Select variants (89)
Add to cart
Check our products from related categories
GATES B128EHP:GATES B128 17X3300LP/3250LI HIPOWER
MECALINE A96 A Section Wrapped V Belt
MECALINE B46 WRAPPED V BELT 2.0
MECALINE 889122 B83.5 WRAPPED V BELT 2.0
MECALINE A83 A Section Wrapped V Belt
OPTIBELT VBELT A SECT ENV 10 7257700
OPTIBELT 13 X 1825 1703833
MECALINE A94 A Section Wrapped V Belt
OPTIBELT 22 X 1475 1703990
MECALINE A86 WRAPPED V BELT 2.0
OPTIBELT 17 X 3810 1651371
OPTIBELT 13 X 2667 1790634
OPTIBELT 17 X 2240 1737800
MECALINE B54 WRAPPED V BELT 2.0
OPTIBELT 22 X 1295 1721619