Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE A94 A Section Wrapped V Belt
MECALINE A94 A Section Wrapped V Belt
Classical V Belt A Section
References
mecaline:
A94E
rubix:
45035060
manufacturer :
874117
ean:
3660338277245
Technical specifications
Profile
A/13
Belt designation
A94
Interior length
2387
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE A94 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - Oil resistant and Anti-Static - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
A/13
Belt designation
A94
Interior length
2387
mm
Upper width
13
mm
Height
8
mm
Pitch length
2417
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.39
excl. VAT
/
Each
£
11.27
incl. VAT
Sold out
Select variants (89)
Add to cart
Check our products from related categories
MECALINE B54 WRAPPED V BELT 2.0
OPTIBELT 25 X 6000 1698252
MECALINE A88 A Section Wrapped V Belt
MECALINE 889274 C87 WRAPPED V BELT 2.0
MECALINE A70 A Section Wrapped V Belt
MECALINE 890035 Z50.5 WRAPPED V BELT 2.0
MECALINE C144 WRAPPED V BELT 2.0
OPTIBELT V BELT 8 SECTION 8 4757747
OPTIBELT 32 X 5000 1510027
OPTIBELT VBELT A SECT ENV 13 8007700
MECALINE A100 WRAPPED V BELT 2.0
GATES 9628-60930 D93 32X2360LI D2435 LD DELTA CLASSIC
MECALINE C65 WRAPPED V BELT 2.0
MECALINE A35 A Section Wrapped V Belt
MECALINE 888960 B150 WRAPPED V BELT 2.0