MECALINE A96 A Section Wrapped V Belt
Classical V Belt A Section
See technical informationSee documentsReferences
Mecaline:A96E
Rubix:45035062
Manufacturer :874119
EAN:3660338277269

Documents
Product details : MECALINE A96 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - Oil resistant and Anti-Static - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | a/13 |
|---|---|
| Belt designation | a96 |
| Interior length | 2438 mm |
| Outer length | 2468 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Pitch length | 2468 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 12.06 excl. VAT
/ Each
£ 14.47 incl. VAT
- Sold out
