References
Optibelt:17 X 2240
Rubix:265A8867
Manufacturer :1737800
EAN:4014486034653




Product details : OPTIBELT 17 X 2240 1737800 B88E
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x162x162 mm |
|---|---|
| Logistic Weight | 439 g |
| Profile | b/17 |
| Belt designation | b88 |
| Interior length | 2240 mm |
| Outer length | 2309 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 2280 mm |
Show UNSPSC/ECL@SS
£ 14.51 excl. VAT
/ Each
£ 17.41 incl. VAT
- Usually arrives within 14 working days
