Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE A71 A Section Wrapped V Belt
MECALINE A71 A Section Wrapped V Belt
Classical V Belt A Section
References
mecaline:
A71
rubix:
45035037
manufacturer :
867771
ean:
3660338216947
Technical specifications
Profile
A/13
Belt designation
A71
Interior length
1803
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE A71 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - Oil resistant and Anti-Static - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
A/13
Belt designation
A71
Interior length
1803
mm
Upper width
13
mm
Height
8
mm
Pitch length
1833
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.88
excl. VAT
/
Each
£
13.06
incl. VAT
Sold out
Select variants (89)
Add to cart
Check our products from related categories
MECALINE 889062 B43.25 WRAPPED V BELT 2.0
MECALINE 889035 B345 WRAPPED V BELT 2.0
MECALINE B51 WRAPPED V BELT 2.0
OPTIBELT 13 X 3658 1502025
GATES 9622-60815 B815 17X2080LI B2120 LD DELTA CLASSIC
MECALINE B106 WRAPPED V BELT 2.0
OPTIBELT 17 X 1525 1538130
OPTIBELT 22 X 6858 1602513
MECALINE 889197 C220 WRAPPED V BELT 2.0
OPTIBELT 13 X 1041 1761051
MECALINE B94 WRAPPED V BELT 2.0
OPTIBELT 13 X 3250 1607608
GATES 9623-60640 C64 22X1617LI C1675 LD DELTA CLASSIC
MECALINE Z25.1/2 Z25.5 Z SECTION WRAPPED V BELT
OPTIBELT 13 X 2150 1737883