References
Mecaline:B106/B2740 - 888929
Rubix:246A5337
Manufacturer :888929
EAN:3660338414824

Documents
Product details : MECALINE B106 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | b/17 |
|---|---|
| Belt designation | b106 |
| Interior length | 2692 mm |
| Outer length | 2740 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 2740 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 20.97 excl. VAT
/ Each
£ 25.16 incl. VAT
- Usually arrives within 14 working days
