References
Superseded Ref:874244
Mecaline:B51/B1340 - 889079
Rubix:243A4130
Manufacturer :889079
EAN:3660338416323


Technical specifications
| Profile | b/17 |
|---|---|
| Belt designation | b51/1340 |
| Interior length | 1295 mm |
Documents
Product details : MECALINE B51 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | b/17 |
|---|---|
| Belt designation | b51/1340 |
| Interior length | 1295 mm |
| Pitch length | 1340 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Outer length | 1340 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 10.60 excl. VAT
/ Each
£ 12.72 incl. VAT
- In stock: Next day delivery