Classical V Belt B Section
Profile | B/17 |
---|---|
Belt designation | B43 1/4 |
Interior length | 1098 mm |
Profile | B/17 |
---|---|
Belt designation | B43 1/4 |
Interior length | 1098 mm |
Upper width | 17 mm |
Height | 11 mm |
Pitch length | 1140 mm |
Material | SBR |
Usually arrives within 14 working days