Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE A30 A Section Wrapped V Belt
MECALINE A30 A Section Wrapped V Belt
Classical V Belt A Section
References
mecaline:
A30
rubix:
45034996
manufacturer :
867736
ean:
3660338216596
Technical specifications
Profile
A/13
Belt designation
A30
Interior length
762
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE A30 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - Oil resistant and Anti-Static - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
A/13
Belt designation
A30
Interior length
762
mm
Upper width
13
mm
Height
8
mm
Pitch length
792
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.90
excl. VAT
/
Each
£
7.08
incl. VAT
Sold out
Select variants (89)
Add to cart
Check our products from related categories
MECALINE A110 A Section Wrapped V Belt
MECALINE B156 B Section Wrapped V Belt
OPTIBELT 13 X 2388 1712885
MECALINE 889236 C52 WRAPPED V BELT 2.0
OPTIBELT 13 33507700 A132E V BELT ENVELOPE STYLE
MECALINE C95 WRAPPED V BELT 2.0
OPTIBELT 22 X 6700 1581879
OPTIBELT 32 X 6000 1640963
MECALINE B92 B Section Wrapped V Belt
MECALINE 889263 C77 WRAPPED V BELT 2.0
MECALINE B94 B Section Wrapped V Belt
MECALINE 890004 Z33 WRAPPED V BELT 2.0
MECALINE 889977 Z21 WRAPPED V BELT 2.0
OPTIBELT 22 X 1750 1724624
OPTIBELT 17 X 1600 1652501