Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE B156 B Section Wrapped V Belt
MECALINE B156 B Section Wrapped V Belt
Classical V Belt B Section
References
mecaline:
B156E
rubix:
45035088
manufacturer :
874327
ean:
3660338279331
Technical specifications
Profile
B/17
Belt designation
B156
Interior length
3962
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE B156 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
B/17
Belt designation
B156
Interior length
3962
mm
Upper width
17
mm
Height
11
mm
Pitch length
4002
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
59.10
excl. VAT
/
Each
£
70.92
incl. VAT
Sold out
Select variants (100)
Add to cart
Check our products from related categories
MECALINE 889212 C295 WRAPPED V BELT 2.0
GATES 9622-60435 B435 17X1105LI B1145 LD DELTA CLASSIC
MECALINE B60 B Section Wrapped V Belt
OPTIBELT 32 X 7100 1581968
MECALINE 889220 C330 WRAPPED V BELT 2.0
OPTIBELT 25 X 5300 1749905
GATES 9623-62300 C230 22X5842LI C5900 LD DELTA CLASSIC
OPTIBELT VBELT A SECT ENV 13 9507700
OPTIBELT 13 X 1450 1687506
OPTIBELT VBELT B SECTION ENVELOPE 17 16257700
MECALINE A23 WRAPPED V BELT 2.0
OPTIBELT 17 X 1575 1540847
MECALINE A36 WRAPPED V BELT 2.0
GATES B106EHP HIPOWER V BELT
OPTIBELT 22 X 3700 1739305