Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE B94 B Section Wrapped V Belt
MECALINE B94 B Section Wrapped V Belt
Classical V Belt B Section
References
mecaline:
B94E
rubix:
45035162
manufacturer :
874285
ean:
3660338278914
Technical specifications
Profile
B/17
Belt designation
B94
Interior length
2387
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE B94 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
B/17
Belt designation
B94
Interior length
2387
mm
Upper width
17
mm
Height
11
mm
Pitch length
2427
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.24
excl. VAT
/
Each
£
17.09
incl. VAT
Sold out
Select variants (100)
Add to cart
Check our products from related categories
GATES HI-POWER BELT C195 22X5025LP/4980LI HIPOWER
MECALINE 889979 Z21.25 WRAPPED V BELT 2.0
MECALINE 889984 Z23.5 WRAPPED V BELT 2.0
MECALINE 889015 B276 WRAPPED V BELT 2.0
GATES VBELT A SECT ENV A61 13X1550LI A1580 LD DELTA CLASSIC
OPTIBELT 32 45727700 V BELT D SECT ENV D180E
MECALINE 887647 B59 WRAPPED V BELT 2.0
MECALINE A108 A Section Wrapped V Belt
MECALINE A107 WRAPPED V BELT 2.0
MECALINE B47 B Section Wrapped V Belt
MECALINE A62 A Section Wrapped V Belt
OPTIBELT VBELT A SECT ENV 13 22107700
GATES VBELT C SECT ENV C98 22X2492LI C2550 LD DELTA CLASSIC
OPTIBELT VBELT A SECT ENV 13 17757700
MECALINE 888797 A134 WRAPPED V BELT 2.0