Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE A58 A Section Wrapped V Belt
MECALINE A58 A Section Wrapped V Belt
Classical V Belt A Section
References
mecaline:
A58
rubix:
45035024
manufacturer :
867765
ean:
3660338216886
Technical specifications
Profile
a/13
Belt designation
a58
Interior length
1473
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE A58 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - Oil resistant and Anti-Static - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
a/13
Belt designation
a58
Interior length
1473
mm
Upper width
13
mm
Height
8
mm
Pitch length
1503
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.87
excl. VAT
/
Each
£
7.04
incl. VAT
Sold out
Select variants (89)
Add to cart
Check our products from related categories
MECALINE 889155 C116 WRAPPED V BELT 2.0
OPTIBELT VBELT A SECT ENV 10 4807747
OPTIBELT 32 X 9144 1584739
OPTIBELT 22 X 2360 1630072
MECALINE 889135 B94.5 WRAPPED V BELT 2.0
MECALINE 888985 B204 WRAPPED V BELT 2.0
GATES VBELT A SECT ENV A60 13X1520LI A1550 LD DELTA CLASSIC
MECALINE A94 WRAPPED V BELT 2.0
OPTIBELT 10 X 1250 1724180
MECALINE B93 B Section Wrapped V Belt
MECALINE A52 WRAPPED V BELT 2.0
MECALINE C104 WRAPPED V BELT 2.0
OPTIBELT 22 X 2108 1571336
OPTIBELT 22 X 3450 1506209
GATES VBELT B SECT ENV B112 17X2850LI B2890 LD DELTA CLASSIC