Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE A62 A Section Wrapped V Belt
MECALINE A62 A Section Wrapped V Belt
Classical V Belt A Section
References
mecaline:
A62
rubix:
45035028
manufacturer :
867768
ean:
3660338216916
Technical specifications
Profile
A/13
Belt designation
A62
Interior length
1574
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE A62 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - Oil resistant and Anti-Static - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
A/13
Belt designation
A62
Interior length
1574
mm
Upper width
13
mm
Height
8
mm
Pitch length
1604
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.26
excl. VAT
/
Each
£
7.51
incl. VAT
Sold out
Select variants (89)
Add to cart
Check our products from related categories
GATES 9623-62200 C220 22X5592LI C5650 LD DELTA CLASSIC
GATES 9628-61260 D126 32X3200LI D3275 LD DELTA CLASSIC
MECALINE C210 WRAPPED V BELT 2.0
MECALINE B80 WRAPPED V BELT 2.0
MECALINE 888795 A130 WRAPPED V BELT 2.0
OPTIBELT 17 X 3950 1708854
MECALINE B108 WRAPPED V BELT 2.0
OPTIBELT 32 X 6700 1647352
OPTIBELT 13 1676 7700 VEE BELT
MECALINE Z36 Z Section Wrapped V Belt
GATES 9628-63450 D345 32X8765LI D8840 LD DELTA CLASSIC
MECALINE B40 WRAPPED V BELT 2.0
OPTIBELT 17 X 2240 1737800
MECALINE 889208 C270 WRAPPED V BELT 2.0
GATES VBELT B SECT ENV B55 17X1400LI B1440 LD DELTA CLASSIC