GATES 962863450 DELTA CLASSIC V-BELT D345 32x8765Li D8840 Ld DELTA
Delta Classic D
See technical informationReferences
Gates:D345 32x8765Li D8840 Ld DELTA CLASSIC
Rubix:270A0246
Manufacturer :962863450
EAN:5414465358623

Product details : GATES 962863450 DELTA CLASSIC V-BELT D345 32x8765Li D8840 Ld DELTA
Delta Classic ™ V-belts have a classic V-shaped profile and are built for reliable and sustainable performance on all standard classic section drives used in compressors, pumps, aggregates, generators, saws, milling machines, and machines. Flex-Weave® oil-resistant flip band offering good grip and protecting against abrasion.
Technical specifications
Attributes
| Profile | d/32 |
|---|---|
| Belt designation | d345 |
| Interior length | 8765 mm |
| Outer length | 8891 mm |
| Upper width | 32 mm |
| Height | 19 mm |
| Pitch length | 8840 mm |
| Material | sbr |
| Section | 32 mm |
| Max. temperature | 70 °C |
| Min. temperature | -30 °C |
Show UNSPSC/ECL@SS
£ 117.90 excl. VAT
/ Each
£ 141.48 incl. VAT
- Usually arrives within 14 working days
