MECALINE Z36 Z Section Wrapped V Belt
Classical V Belt Z Section
See technical informationSee documentsReferences
Mecaline:Z36E
Rubix:45035789
Manufacturer :874010
EAN:3660338276187

Documents
Product details : MECALINE Z36 Z Section Wrapped V Belt
All Mecaline belts are manufactured to the highest standars of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Strengths
Working temperature -40C to +70C
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | z/10 |
|---|---|
| Belt designation | z36 |
| Interior length | 914 mm |
| Outer length | 937 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Pitch length | 937 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 5.67 excl. VAT
/ Each
£ 6.80 incl. VAT
- Sold out
