Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE B31 B Section Wrapped V Belt
MECALINE B31 B Section Wrapped V Belt
Classical V Belt B Section
References
mecaline:
B31E
rubix:
45035100
manufacturer :
874215
ean:
3660338278211
Technical specifications
Profile
B/17
Belt designation
B31
Interior length
787
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE B31 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
B/17
Belt designation
B31
Interior length
787
mm
Upper width
17
mm
Height
11
mm
Pitch length
827
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.68
excl. VAT
/
Each
£
14.02
incl. VAT
Sold out
Select variants (100)
Add to cart
Check our products from related categories
OPTIBELT V BELT 25 SECTION 25 47507700
MECALINE 889241 C56 WRAPPED V BELT 2.0
MECALINE B108 B Section Wrapped V Belt
GATES 9628-60960 D96 32X2440LI D2515 LD DELTA CLASSIC
OPTIBELT B55 VEE BELT
OPTIBELT 13 X 1270 1739204
MECALINE 888817 A240.75 WRAPPED V BELT 2.0
OPTIBELT VBELT A SECT ENV 13 6507700
OPTIBELT 17 X 615 1683051
MECALINE Z30 Z Section Wrapped V Belt
MECALINE 888791 A118 WRAPPED V BELT 2.0
MECALINE C47 C Section Wrapped V Belt
OPTIBELT 32 47507700 D187E V BELT
MECALINE 887659 D236 WRAPPED V BELT 2.0
MECALINE Z23 Z Section Wrapped V Belt