Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE B90 B Section Wrapped V Belt
MECALINE B90 B Section Wrapped V Belt
Classical V Belt B Section
References
mecaline:
B90E
rubix:
45035158
manufacturer :
874281
ean:
3660338278877
Technical specifications
Profile
B/17
Belt designation
B90
Interior length
2286
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE B90 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
B/17
Belt designation
B90
Interior length
2286
mm
Upper width
17
mm
Height
11
mm
Pitch length
2326
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.06
excl. VAT
/
Each
£
24.07
incl. VAT
Sold out
Select variants (100)
Add to cart
Check our products from related categories
MECALINE B56 B Section Wrapped V Belt
GATES 9620-60630 Z63 10X1603LI Z1625 LD DELTA CLASSIC
MECALINE 889070 B460.75 WRAPPED V BELT 2.0
MECALINE B156 WRAPPED V BELT 2.0
OPTIBELT V BELT 5 SECT M COG 5 2807747
MECALINE B94 WRAPPED V BELT 2.0
MECALINE 889043 B361 WRAPPED V BELT 2.0
OPTIBELT 17 X 5334 1522193
GATES VBELT D SECT ENV D210 32X5415LP/5335LI HIPOWER
OPTIBELT V BELT 6 SECT M COG 6 4007747
MECALINE B270 B Section Wrapped V Belt
MECALINE B42 B Section Wrapped V Belt
GATES 9628-60960 D96 32X2440LI D2515 LD DELTA CLASSIC
MECALINE 888982 B192 WRAPPED V BELT 2.0
OPTIBELT 40 X 12500 1640109