Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE B134 B Section Wrapped V Belt
MECALINE B134 B Section Wrapped V Belt
Classical V Belt B Section
References
mecaline:
B134E
rubix:
45035083
manufacturer :
874314
ean:
3660338279201
Technical specifications
Profile
B/17
Belt designation
B134
Interior length
3403
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE B134 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
B/17
Belt designation
B134
Interior length
3403
mm
Upper width
17
mm
Height
11
mm
Pitch length
3443
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.23
excl. VAT
/
Each
£
24.28
incl. VAT
Sold out
Select variants (100)
Add to cart
Check our products from related categories
MECALINE 888982 B192 WRAPPED V BELT 2.0
MECALINE B126 WRAPPED V BELT 2.0
MECALINE 890069 D354 WRAPPED V BELT 2.0
MECALINE 890057 D195 WRAPPED V BELT 2.0
OPTIBELT 17 X 3175 1731775
OPTIBELT 22 X 3700 1739305
MECALINE B94 WRAPPED V BELT 2.0
OPTIBELT 13 X 2134 1711296
MECALINE 889234 C49 WRAPPED V BELT 2.0
MECALINE B75 B Section Wrapped V Belt
MECALINE B70 WRAPPED V BELT 2.0
C56 1422 V BELT
MECALINE B126 B Section Wrapped V Belt
GATES 9628-64780 D478 32X12140LI D12215 LD DELTA CLASSIC
OPTIBELT 32 X 3550 1634433