References
Gates:C122 22X3157LP/3099LI HIPOWER
Rubix:257A3429
Manufacturer :900410122
EAN:5414465673771

Product details : GATES 900410122 V-BELT C122 22X3157LP/3099LI HIPOWER
Wrapped V-belt with traditional profile. The arched top, concave flanks and round edges guarantee a uniform tensile stress and even contact with the pulley grooves. The service life is extended and wear of the pulleys is reduced. Reliability and efficiency result in an excellent price/quality ratio. Lower replacement and maintenance costs thanks to a longer service life.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | c/22 |
|---|---|
| Belt designation | c122 |
| Interior length | 3099 mm |
| Outer length | 3187 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Pitch length | 3157 mm |
| Material | cr |
| Section | 22 mm |
| Max. temperature | 60 °C |
| Min. temperature | -30 °C |
Show UNSPSC/ECL@SS
£ 45.70 excl. VAT
/ Each
£ 54.84 incl. VAT
- Usually arrives within 14 working days
