Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE A105 A Section Wrapped V Belt
MECALINE A105 A Section Wrapped V Belt
Classical V Belt A Section
References
mecaline:
A105E
rubix:
45034978
manufacturer :
874125
ean:
3660338277320
Technical specifications
Profile
A/13
Belt designation
A105
Interior length
2667
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE A105 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - Oil resistant and Anti-Static - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
A/13
Belt designation
A105
Interior length
2667
mm
Upper width
13
mm
Height
8
mm
Pitch length
2697
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.54
excl. VAT
/
Each
£
12.65
incl. VAT
Sold out
Select variants (89)
Add to cart
Check our products from related categories
MECALINE 889229 C43 WRAPPED V BELT 2.0
OPTIBELT V BELT 8 SECTION 8 4507747
OPTIBELT VBELT A SECT ENV 10 7507700
MECALINE A53 A Section Wrapped V Belt
OPTIBELT 17 41157700 B162E VBELT B SECT ENV
OPTIBELT 32 X 5600 1745574
MECALINE A104 A Section Wrapped V Belt
OPTIBELT 13 9257700 A37E V BELT
OPTIBELT V BELT 25 SECTION 25 35507700
GATES VBELT A SECT ENV A57 13X1450LI A1480 LD DELTA CLASSIC
GATES B128EHP:GATES B128 17X3300LP/3250LI HIPOWER
MECALINE A98 A Section Wrapped V Belt
MECALINE B69 WRAPPED V BELT 2.0
OPTIBELT VBELT A SECT ENV 13 23377700
MECALINE B78 WRAPPED V BELT 2.0