Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE A98 A Section Wrapped V Belt
MECALINE A98 A Section Wrapped V Belt
Classical V Belt A Section
References
mecaline:
A98E
rubix:
45035064
manufacturer :
874121
ean:
3660338277283
Technical specifications
Profile
a/13
Belt designation
a98
Interior length
2489
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE A98 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - Oil resistant and Anti-Static - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
a/13
Belt designation
a98
Interior length
2489
mm
Upper width
13
mm
Height
8
mm
Pitch length
2519
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.84
excl. VAT
/
Each
£
11.81
incl. VAT
Sold out
Select variants (89)
Add to cart
Check our products from related categories
MECALINE A74 A Section Wrapped V Belt
OPTIBELT V BELT 5 SECT M COG 5 2607747
OPTIBELT VBELT B SECTION ENVELOPE 17 25657700
GATES VBELT B SECT ENV B75 17X1910LI B1950 LD DELTA CLASSIC
MECALINE 888814 A23.5 WRAPPED V BELT 2.0
MECALINE 888935 B112.5 WRAPPED V BELT 2.0
GATES V BELT A SECTION ENVELOPE A33 13X840LI A870 LD
MECALINE B114 WRAPPED V BELT 2.0
MECALINE A62 A Section Wrapped V Belt
MECALINE B108 WRAPPED V BELT 2.0
MECALINE A30 WRAPPED V BELT 2.0
OPTIBELT VBELT A SECT ENV 13 7507700
GATES VBELT D SECT ENV D180 32X4650LP/4570LI HIPOWER
MECALINE A77 A Section Wrapped V Belt
OPTIBELT 10 X 1575 1619111