Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE A107 A Section Wrapped V Belt
MECALINE A107 A Section Wrapped V Belt
Classical V Belt A Section
References
mecaline:
A107E
rubix:
45034979
manufacturer :
874126
ean:
3660338277337
Technical specifications
Profile
a/13
Belt designation
a107
Interior length
2717
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE A107 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - Oil resistant and Anti-Static - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
a/13
Belt designation
a107
Interior length
2717
mm
Upper width
13
mm
Height
8
mm
Pitch length
2747
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.12
excl. VAT
/
Each
£
31.34
incl. VAT
Sold out
Select variants (89)
Add to cart
Check our products from related categories
GATES V BELT A SECTION ENVELOPE A31 13X795LI A825 LD
MECALINE Z16 V-BELT /Z420 Z10X405LI
GATES VBELT C SECT ENV C300 22X7640LP/7580LI HIPOWER
MECALINE 888985 B204 WRAPPED V BELT 2.0
MECALINE B37 WRAPPED V BELT 2.0
OPTIBELT 13 X 1500 1684832
OPTIBELT 10 X 2500 1684972
MECALINE Z20 WRAPPED V BELT 2.0
OPTIBELT V BELT 8 SECTION 8 7007747
MECALINE 889135 B94.5 WRAPPED V BELT 2.0
OPTIBELT 17 X 725 1795597
MECALINE 889029 B32.25 WRAPPED V BELT 2.0
MECALINE 890065 D270 WRAPPED V BELT 2.0
MECALINE B73 WRAPPED V BELT 2.0
OPTIBELT V BELT 8 SECTION 8 3157747