MECALINE Z16 V-BELT /Z420 Z10X405LI


Classical V Belt Z Section

References
mecaline:Z16/Z420
rubix:264A5744
manufacturer :890329
ean:3660338428784
brand logo
brand logo
Technical specifications
ProfileZ/10
Belt designationZ16
Interior length405 mm
See all Specifications

Product details : MECALINE Z16 V-BELT /Z420 Z10X405LI


All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Classical V Belt - Z Section -Z16/Z420

Strengths

Working temperature -40 to +120°C

Applications

Power transmission applications via belt and pulley

Technical specifications


Attributes
ProfileZ/10
Belt designationZ16
Interior length405 mm
Upper width10 mm
Height6 mm
MaterialSBR
Show UNSPSC/ECL@SS
£ 0.45 excl. VAT
/ Each
£ 0.54 incl. VAT
  • Usually arrives within 14 working days