Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE A158 A Section Wrapped V Belt
MECALINE A158 A Section Wrapped V Belt
Classical V Belt A Section
References
mecaline:
A158E
rubix:
45034987
manufacturer :
874138
ean:
3660338277450
Technical specifications
Profile
A/13
Belt designation
A158
Interior length
4013
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE A158 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - Oil resistant and Anti-Static - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
A/13
Belt designation
A158
Interior length
4013
mm
Upper width
13
mm
Height
8
mm
Pitch length
4043
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.31
excl. VAT
/
Each
£
45.97
incl. VAT
Sold out
Select variants (89)
Add to cart
Check our products from related categories
OPTIBELT 25 X 8000 1676092
MECALINE C60 C Section Wrapped V Belt
MECALINE 888790 A116 WRAPPED V BELT 2.0
MECALINE 888859 A430.75 WRAPPED V BELT 2.0
GATES VBELT B SECT ENV B83 17X2110LI B2150 LD DELTA CLASSIC
MECALINE 889033 B34 WRAPPED V BELT 2.0
GATES 9621-61090 A109 13X2770LI A2800 LD DELTA CLASSIC
OPTIBELT 22 X 7100 1557959
MECALINE 890059 D210 WRAPPED V BELT 2.0
MECALINE B39 WRAPPED V BELT 2.0
OPTIBELT 13 X 2591 1503507
MECALINE 889209 C276 WRAPPED V BELT 2.0
MECALINE 888986 B208 WRAPPED V BELT 2.0
MECALINE A41 WRAPPED V BELT 2.0
OPTIBELT 17 X 1000 1719159