Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE A19 A Section Wrapped V Belt
MECALINE A19 A Section Wrapped V Belt
Classical V Belt A Section
References
mecaline:
A19E
rubix:
45034988
manufacturer :
874063
ean:
3660338276705
Technical specifications
Profile
A/13
Belt designation
A19
Interior length
482
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE A19 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - Oil resistant and Anti-Static - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
A/13
Belt designation
A19
Interior length
482
mm
Upper width
13
mm
Height
8
mm
Pitch length
512
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.58
excl. VAT
/
Each
£
3.10
incl. VAT
Sold out
Select variants (89)
Add to cart
Check our products from related categories
OPTIBELT V BELT 5 SECT M COG 5 2807747
GATES C122EHP HI POWER V BELT
MECALINE A108 WRAPPED V BELT 2.0
OPTIBELT VBELT C SECTION ENVELOPE 22 18547700
GATES 9622-60615 B615 17X1560LI B1600 LD DELTA CLASSIC
MECALINE A124 A Section Wrapped V Belt
GATES 9622-60575 B575 17X1460LI B1500 LD DELTA CLASSIC
GATES VBELT A SECT ENV A18 13X457LI A487 LD DELTA CLASSIC
OPTIBELT VBELT C SECTION ENVELOPE 22 17277700
OPTIBELT 13 X 1650 1650038
OPTIBELT 10 X 1800 1560012
MECALINE B126 WRAPPED V BELT 2.0
OPTIBELT 25 X 8000 1676092
OPTIBELT 22 X 2642 1676622
MECALINE B67 WRAPPED V BELT 2.0