Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE A124 A Section Wrapped V Belt
MECALINE A124 A Section Wrapped V Belt
Classical V Belt A Section
References
mecaline:
A124
rubix:
45034984
manufacturer :
867779
ean:
3660338217029
Technical specifications
Profile
A/13
Belt designation
A124
Interior length
3149
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE A124 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - Oil resistant and Anti-Static - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
A/13
Belt designation
A124
Interior length
3149
mm
Upper width
13
mm
Height
8
mm
Pitch length
3179
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.49
excl. VAT
/
Each
£
36.59
incl. VAT
Sold out
Select variants (89)
Add to cart
Check our products from related categories
MECALINE B69 B Section Wrapped V Belt
OPTIBELT VBELT C SECTION ENVELOPE 22 20607700
OPTIBELT 10 X 1150 1671115
OPTIBELT 22 X 2692 1623776
MECALINE B52 B Section Wrapped V Belt
OPTIBELT VBELT B SECTION ENVELOPE 17 38617700
MECALINE B112 WRAPPED V BELT 2.0
OPTIBELT 32 X 5715 1520639
OPTIBELT 22 X 2450 1774059
MECALINE 889200 C228 WRAPPED V BELT 2.0
MECALINE 888995 B228 WRAPPED V BELT 2.0
OPTIBELT 13 X 1625 1506537
GATES VBELT B SECT ENV B61 17X1550LI B1590 LD DELTA CLASSIC
MECALINE Z36 Z Section Wrapped V Belt
OPTIBELT VBELT B SECTION ENVELOPE 17 20007700