Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE A64 A Section Wrapped V Belt
MECALINE A64 A Section Wrapped V Belt
Classical V Belt A Section
References
mecaline:
A64E
rubix:
45035030
manufacturer :
874092
ean:
3660338276996
Technical specifications
Profile
A/13
Belt designation
A64
Interior length
1625
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE A64 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - Oil resistant and Anti-Static - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
A/13
Belt designation
A64
Interior length
1625
mm
Upper width
13
mm
Height
8
mm
Pitch length
1655
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.38
excl. VAT
/
Each
£
7.66
incl. VAT
Sold out
Select variants (89)
Add to cart
Check our products from related categories
MECALINE 889227 C420 WRAPPED V BELT 2.0
OPTIBELT 17 X 710 1706997
OPTIBELT 22 X 1450 1704616
OPTIBELT 10 X 800 1765515
MECALINE B77 WRAPPED V BELT 2.0
MECALINE A158 WRAPPED V BELT 2.0
OPTIBELT 22 X 2240 1747259
OPTIBELT V BELT 5 SECT M COG 5 6007747
GATES VBELT A SECT ENV A18 13X457LI A487 LD DELTA CLASSIC
MECALINE B118 WRAPPED V BELT 2.0
MECALINE 889019 B285 WRAPPED V BELT 2.0
OPTIBELT 32 X 8382 1786442
GATES 9628-63900 D390 32X9900LI D9975 LD DELTA CLASSIC
MECALINE 887647 B59 WRAPPED V BELT 2.0
OPTIBELT 22 X 1295 1721619