References
Superseded Ref:874268
Mecaline:B77/B2000 - 889114
Rubix:243A4156
Manufacturer :889114
EAN:3660338416675

Documents
Product details : MECALINE B77 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | b/17 |
|---|---|
| Belt designation | b77 |
| Interior length | 1955 mm |
| Pitch length | 2000 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Outer length | 2000 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 15.10 excl. VAT
/ Each
£ 18.12 incl. VAT
- Usually arrives within 14 working days
